X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT144153CP/K410K "Purist" Wall Mount Bathroom Sink Faucet

Item: KT144153CP/K410K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 1-4/5"
Spout Reach 8-3/4"
Overall Height 1-4/5"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Maximum Deck Thickness 1-3/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Cross Handles
Includes Drain Sold Separately
Low Lead Compliant Yes
ADA Compliant Yes