X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT144134BN/K410K "Purist" Wall Mount Bathroom Sink Faucet

Item: KT144134BN/K410K
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $910.85

Price: $718.66 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Hole Configuration 3 Hole Wallmount
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 1-13/16"
Spout Reach 6-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Metal Lever Handles
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Water Sense
Features Drain Sold Separately