X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT144133-CP/-K410K-NA "Purist" Wall Mount Bathroom Sink Faucet

Item: KT144133-CP/-K410K-NA
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $673.65

Price: $531.50 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8-16''
Spout Height 1-4/5"
Spout Reach 6-3/4"
Overall Height 1-4/5"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Maximum Deck Thickness 1-3/8"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Drain Sold Separately
Low Lead Compliant Yes
ADA Compliant No