Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT132-3D-CP
Kohler KT132-3D-CP "Antique" Shower Faucet Trim Kit
| Item: | KT132-3D-CP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,139.13 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Height | 5-5/8" |
| Shower Head Width | 2-2/3" |
| Shower Head Projection | 7-1/8" |
| Shower Head Type | Single Function |
| Handle Type | Cross |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| ADA Compliant | No |
| Features | • Scald Guard |
| Shower Valve Type | Ceramic Disc |
| Shown With | Six Prong Handle |
| Valve Escutcheon Height | 3-3/4" |
| Valve Escutcheon Width | 3-3/4" |
| Product Specifications |
| Installation Guide |
| Warranty |


