Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT1324DBN/K304K/K146WH
Kohler KT1324DBN/K304K/K146WH "Antique" Single Handle Shower Faucet
| Item: | KT1324DBN/K304K/K146WH |
| Finish: | Vibrant Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,854.95 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Ceramic Disc |
| Shower Head Height | 5-5/8" |
| Shower Head Width | 2-2/3" |
| Shower Head Projection | 7-1/8" |
| Shower Head Type | Single Function |
| Valve Escutcheon Height | 3-3/4" |
| Valve Escutcheon Width | 3-3/4" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Shown With | Lever Handle |
| ADA Compliant | No |
| Features | • Scald Guard |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


