X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT1323DCP/K304K/K146WH "Antique" Single Handle Shower Faucet

Item: KT1323DCP/K304K/K146WH
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Height 5-5/8"
Shower Head Width 2-2/3"
Shower Head Projection 7-1/8"
Shower Head Type Single Function
Valve Escutcheon Height 3-3/4"
Valve Escutcheon Width 3-3/4"
Handle(s) Included Yes
Handle Type Cross
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Shown With Six Prong Handle
ADA Compliant No
Features Scald Guard