X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT13173-4B-CP "Pinstripe" Thermostatic Valve Trim

Item: KT13173-4B-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Features Thermostatic Trim