Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Kohler
>
KT13140-4B-CP
Kohler KT13140-4B-CP "Pinstripe" Whirlpool Faucet Trim Kit
| Item: | KT13140-4B-CP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $960.35 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Spout Height | 2" |
| Spout Length | 7-1/16" |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Handshower Included | No |
| Construction | Metal |
| Connection Size | Slip Fit |
| ADA Compliant | Yes |
| Diverter Spout | No |
| Faucet Centers | 8 |
| Maximum Deck Thickness | 2-1/8" |
| Overall Height | 4-1/8" |
| Shown With | Lever Handles With Grooves |
| Warranty |


