Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Kohler
>
KT131334ABN/K11748KS
Kohler KT131334ABN/K11748KS "Pinstripe Pure" Single Handle Tub & Shower Faucet
| Item: | KT131334ABN/K11748KS |
| Finish: | Vibrant Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,288.21 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Width | 11-1/4" |
| Shower Head Projection | 6" |
| Shower Head Type | Single Function |
| Valve Escutcheon Height | 6-7/8" |
| Valve Escutcheon Width | 6-2/3" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Spout Reach | 6-7/8" |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Connection Size | NPT |
| Shown With | Metal Lever Handles Less Grooves |
| ADA Compliant | Yes |
| Features | • Plain Spout Scald Guard |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


