Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Kohler
>
KT131333BCP/K11748KS
Kohler KT131333BCP/K11748KS "Pinstripe" Single Handle Tub & Shower Faucet
| Item: | KT131333BCP/K11748KS |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,021.47 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Width | 11-1/4" |
| Shower Head Projection | 6" |
| Shower Head Type | Single Function |
| Valve Escutcheon Height | 6-7/8" |
| Valve Escutcheon Width | 6-2/3" |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Spout Reach | 6-7/8" |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Connection Size | NPT |
| Shown With | Metal Cross Handles With Grooves |
| ADA Compliant | Yes |
| Features | • Grooved Spout Scald Guard |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


