Kohler KT130-3D-CP "Antique" Tub & Shower Faucet Trim Kit

Item: KT130-3D-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $1,216.87 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 7-1/8"
Shower Head Projection 5-5/8"
Shower Head Type Multi Function
Spout Length 4-7/8"
Handle Type Cross
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Connection Size NPT
ADA Compliant No
Features • Ceramic Dial Faceplate(K-146) Required
Scald Guard
Diverter Spout Yes
Shower Only Model Available Yes
Shown With Six Prong Handle
Valve Escutcheon Width 3-3/4"