Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT1303D-BN/K304-K/K146-0
Kohler KT1303D-BN/K304-K/K146-0 "Antique" Single Handle Tub & Shower Faucet
| Item: | KT1303D-BN/K304-K/K146-0 |
| Finish: | Vibrant Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,967.61 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Width | 7-1/8" |
| Shower Head Projection | 5-5/8" |
| Shower Head Type | Multi Function |
| Valve Escutcheon Width | 3-3/4" |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Number Of Handles | 1 Handle |
| Spout Reach | 4-7/8" |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Connection Size | NPT |
| Shown With | Six Prong Handle |
| Shower Only Model Available | Yes |
| Features | • Ceramic Dial Faceplate(K-146) Required Scald Guard |
| Diverter Spout | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


