X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT1303DCP/K304K/K146WH "Antique" Single Handle Tub & Shower Faucet

Item: KT1303DCP/K304K/K146WH
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Width 7-1/8"
Shower Head Projection 5-5/8"
Shower Head Type Multi Function
Valve Escutcheon Width 3-3/4"
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 1 Handle
Spout Reach 4-7/8"
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Brass
Connection Size NPT
Shown With Six Prong Handle
Shower Only Model Available Yes
Features Ceramic Dial Faceplate(K-146) Required
Scald Guard
Diverter Spout Yes