Kohler KT12887-4-CP "Fairfax" Whirlpool Faucet Trim Kit
| Item: | KT12887-4-CP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $87.19 (Pricing is for Chrome)
Details and Dimensions
| Construction | Brass |
| ADA Compliant | Yes |
| Features | • Valve Sold Separately |
| Height | 3-1/4" |
| Length | 2-1/2" |
| Width | 3-1/2" |
| Product Specifications |
| Installation Guide |
| Warranty |


