Kohler KT128854BN/K300K "Fairfax" Deck Mount Whirlpool Faucet
| Item: | KT128854BN/K300K |
| Finish: | Vibrant Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $513.93 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 6-7/16" |
| Spout Reach | 8-7/8" |
| Overall Height | 9-15/16" |
| Faucet Centers | 8 |
| Connection Size | Slip Fit |
| Number of Faucet Holes | 3 Hole |
| Maximum Deck Thickness | 2-1/8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Brass |
| Valve Type | High Flow Ceramic Disc |
| Handshower Included | No |
| Diverter Spout | No |
| Shown With | Lever Handles |
| ADA Compliant | Yes |
| Features | • Bath Or Deck Mount Faucet |
| Product Specifications |
| Installation Guide |
| Warranty |


