X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT128854CP/K300K "Fairfax" Deck Mount Whirlpool Faucet

Item: KT128854CP/K300K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 6-7/16"
Spout Reach 8-7/8"
Overall Height 9-15/16"
Faucet Centers 8
Connection Size Slip Fit
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type High Flow Ceramic Disc
Handshower Included No
Diverter Spout No
Shown With Lever Handles
ADA Compliant Yes
Features Bath Or Deck Mount Faucet