Kohler KT12885-4-BN "Fairfax" Whirlpool Faucet Trim Kit
| Item: | KT12885-4-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $400.53 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Spout Height | 6-7/16" |
| Spout Length | 8-7/8" |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handshower Included | No |
| Construction | Brass |
| Connection Size | Slip Fit |
| ADA Compliant | Yes |
| Features | • Bath Or Deck Mount Faucet |
| Diverter Spout | No |
| Faucet Centers | 8 |
| Maximum Deck Thickness | 2-1/8" |
| Overall Height | 9-15/16" |
| Shown With | Lever Handles |
| Product Specifications |
| Installation Guide |
| Warranty |


