Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kohler
>
KT1259B-PB/K301K/K260-0
Kohler KT1259B-PB/K301K/K260-0 "Antique" Deck Mount Whirlpool Faucet
| Item: | KT1259B-PB/K301K/K260-0 |
| Finish: | Vibrant Polished Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,071.95 (Pricing is for Vibrant Polished Brass)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 3-1/2" |
| Spout Reach | 9-5/8" |
| Overall Height | 7" |
| Faucet Centers | 8 |
| Connection Size | Slip Fit |
| Number of Faucet Holes | 3 Hole |
| Maximum Deck Thickness | 2-1/8" |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | High Flow Ceramic Disc |
| Handshower Included | No |
| Diverter Spout | No |
| Shown With | Oval Handles |
| Features | • Bath Or Deck Mount Faucet |
| Product Specifications |
| Installation Guide |
| Warranty |


