Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Kohler
>
KT11077-4-CP
Kohler KT11077-4-CP "Archer" Tub & Shower Faucet Trim Kit
| Item: | KT11077-4-CP |
| Finish: | Polished Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $122.17 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | No |
| Shower Head Diameter | 5-1/2" |
| Shower Head Width | 6-1/2" |
| Shower Head Projection | 4-1/2" |
| Spout Length | 6-1/2" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Connection Size | NPT |
| ADA Compliant | Yes |
| Diverter Spout | Yes |
| Shower Only Model Available | Yes |
| Shown With | Lever Handles |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


