Kohler KT10592-4-BN "Bancroft" Whirlpool Faucet Trim Kit
| Item: | KT10592-4-BN |
| Finish: | Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $546.62 (Pricing is for Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Spout Height | 3-3/16" |
| Spout Length | 7-1/8" |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Handshower Included | No |
| Pressure Balanced | No |
| Construction | Solid Brass |
| Connection Size | Slip Fit |
| ADA Compliant | Yes |
| Features | • Bath Or Deck Mount Faucet |
| Diverter Spout | Yes |
| Maximum Deck Thickness | 2-1/2" |
| Overall Height | 6-1/8" |
| Shown With | Metal Lever Handles |
| Product Specifications |
| Installation Guide |
| Warranty |


