Kohler KT105834PCP/K304K "Bancroft" Single Handle Shower Faucet
| Item: | KT105834PCP/K304K |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $268.98 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Ceramic Disc |
| Shower Head Height | 4-9/16" |
| Shower Head Width | 5-7/8" |
| Shower Head Projection | 6-7/8" |
| Shower Head Type | Rain Head |
| Valve Escutcheon Height | 6-3/8" |
| Valve Escutcheon Width | 6-3/8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Brass |
| Tub/Shower Model Available | Yes |
| Shown With | Ceramic Lever Handle |
| ADA Compliant | Yes |
| Features | • Scald Guard |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


