X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT10583-4-CP "Bancroft" Shower Faucet Trim Kit

Item: KT10583-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 4-9/16"
Shower Head Width 5-7/8"
Shower Head Projection 6-7/8"
Shower Head Type Rain Head
Handle Type Lever
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Solid Brass
ADA Compliant Yes
Features Scald Guard
Shown With Metal Lever Handle
CEC Approved No
Shower Valve Type Ceramic Disc
Tub/Shower Model Available Yes
Valve Escutcheon Height 6-3/8"
Valve Escutcheon Width 6-3/8"