X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT105834BN/K304K "Bancroft" Single Handle Shower Faucet

Item: KT105834BN/K304K
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $459.05

Price: $360.47 (Pricing is for Vibrant Brushed Nickel)




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Height 4-9/16"
Shower Head Width 5-7/8"
Shower Head Projection 6-7/8"
Shower Head Type Rain Head
Valve Escutcheon Height 6-3/8"
Valve Escutcheon Width 6-3/8"
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Brass
Tub/Shower Model Available Yes
Shown With Metal Lever Handle
ADA Compliant Yes
Features Scald Guard