Kohler KT10582-4-BN "Bancroft" Tub & Shower Faucet Trim Kit
| Item: | KT10582-4-BN |
| Finish: | Vibrant Brushed Nickel |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $322.15 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Rough In Valve Included | No |
| Shower Head Projection | 6-7/8" |
| Spout Length | 5-3/4" |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Handle(s) Included | Yes |
| Pressure Balanced | Yes |
| Construction | Metal |
| Diverter Location | Spout |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


