X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT10582-4-CP "Bancroft" Tub & Shower Faucet Trim Kit

Item: KT10582-4-CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Rough In Valve Included No
Shower Head Projection 6-7/8"
Spout Length 5-3/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Metal
Diverter Location Spout
CEC Approved No