Kohler KT105814BN/K304K "Bancroft" Single Handle Tub & Shower Faucet
| Item: | KT105814BN/K304K |
| Finish: | Vibrant Brushed Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $411.91 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Head Width | 6-7/8" |
| Shower Head Projection | 4-9/16" |
| Valve Escutcheon Width | 6-3/8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Spout Reach | 5-3/4" |
| Flow Rate (GPM) | 2 |
| Pressure Balanced | Yes |
| Construction | Metal |
| Connection Size | NPT |
| Shown With | Metal Lever Handles |
| Shower Only Model Available | Yes |
| ADA Compliant | Yes |
| Features | • Showerhead With Arm and Flange Scald Guard |
| Diverter Spout | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


