X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT105814CP/K304K "Bancroft" Single Handle Tub & Shower Faucet

Item: KT105814CP/K304K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Width 6-7/8"
Shower Head Projection 4-9/16"
Valve Escutcheon Width 6-3/8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Spout Reach 5-3/4"
Flow Rate (GPM) 2
Pressure Balanced Yes
Construction Metal
Connection Size NPT
Shown With Metal Lever Handles
Shower Only Model Available Yes
ADA Compliant Yes
Features Showerhead With Arm and Flange
Scald Guard
Diverter Spout Yes