Kohler KT102924-CP/-K438K-NA "Forte Sculpted" Deck Mount Whirlpool Faucet

Item: KT102924-CP/-K438K-NA
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $418.73 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 4-1/8"
Spout Reach 7-1/4"
Overall Height 6-3/4"
Connection Size Slip Fit
Maximum Deck Thickness 2-1/2"
Handle(s) Included Yes
Handle Type Lever
Construction Solid Brass
Valve Type High Flow Ceramic Disc With Integral Diverter
Handshower Included No
Diverter Spout Yes
Shown With Metal Sculpted Lever Handles
ADA Compliant Yes
Features • Bath Or Deck Mount Faucet
Pressure Balanced No