Kohler KT10291-4-CP "Forte Sculpted" Whirlpool Faucet Trim Kit
| Item: | KT10291-4-CP |
| Finish: | Chrome |
| Trim Kit: | Price only includes trim. Valve Sold Separately. |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $83.48 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | No |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Construction | Brass |
| ADA Compliant | Yes |
| Installation Guide |
| Warranty |


