X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT102784ABN/K300K "Forte Traditional" Deck Mount Whirlpool Faucet

Item: KT102784ABN/K300K
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 5"
Spout Reach 7"
Overall Height 6-3/4"
Faucet Centers 8
Connection Size Slip Fit
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type High Flow Ceramic Disc
Handshower Included No
Diverter Spout No
Shown With Metal Lever Handles
ADA Compliant Yes
Features Bath Or Deck Mount Faucet