X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT102784CP/K300K "Forte Sculpted" Deck Mount Whirlpool Faucet

Item: KT102784CP/K300K
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $442.90

Price: $342.36 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 5"
Spout Reach 7"
Overall Height 6-3/4"
Faucet Centers 8
Connection Size Slip Fit
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type High Flow Ceramic Disc
Handshower Included No
Diverter Spout No
Shown With Metal Sculpted Lever Handles
ADA Compliant Yes
Features Bath Or Deck Mount Faucet