X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler KT10276-4-G "Forte Sculpted" Shower Faucet Trim Kit

Item: KT10276-4-G
Finish: Brushed Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $170.70

Price: $131.95 (Pricing is for Brushed Chrome)




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Height 6"
Shower Head Width 5-1/2"
Shower Head Projection 6"
Shower Head Type Single Function
Handle Type Lever
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
ADA Compliant Yes
Features Scald Guard
Shown With Sculpted Lever Handle
Shower Valve Type Ceramic Disc
Tub/Shower Model Available Yes
Valve Escutcheon Height 6-3/8"
Valve Escutcheon Width 6-3/8"