X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT102764BN/K304K "Forte Sculpted" Single Handle Shower Faucet

Item: KT102764BN/K304K
Finish: Vibrant Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Ceramic Disc
Shower Head Height 6"
Shower Head Width 5-1/2"
Shower Head Projection 6"
Shower Head Type Single Function
Valve Escutcheon Height 6-3/8"
Valve Escutcheon Width 6-3/8"
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Tub/Shower Model Available Yes
Shown With Sculpted Lever Handle
ADA Compliant Yes
CEC Approved No
Features Scald Guard