X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT10275-4-G "Forte Sculpted" Tub & Shower Faucet Trim Kit

Item: KT10275-4-G
Finish: Brushed Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Width 6"
Shower Head Projection 6"
Spout Length 5-1/4"
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Connection Size NPT
ADA Compliant Yes
Features Scald Guard
Shown With Sculpted Lever Handles
CEC Approved No
Diverter Spout Yes
Shower Only Model Available No
Valve Escutcheon Width 6-3/8"