X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler KT102754G/K304K "Forte Sculpted" Single Handle Tub & Shower Faucet

Item: KT102754G/K304K
Finish: Brushed Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Width 6"
Shower Head Projection 6"
Valve Escutcheon Width 6-3/8"
Handle(s) Included Yes
Handle Type Lever
Spout Reach 5-1/4"
Flow Rate (GPM) 2.5
Pressure Balanced Yes
Construction Metal
Connection Size NPT
Shown With Sculpted Lever Handles
Shower Only Model Available No
ADA Compliant Yes
Features Scald Guard
Diverter Spout Yes