X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K978-CP "Purist" Hand Held Shower

Item: K978-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 4-9/16"
Width 3-5/8"
Height 11-7/16"
Connection Size "1/2"" IPS"
Spray Face Width 3-5/8"
Spray Face Height 3-5/8"
Spray Face Diameter 3-5/8"
Configuration Hand Held
Number Of Spray Head Functions 3
Spray Functions "wide coverage, medium coverage, forceful utility spray "
Flow Rate (GPM) 1.75
Includes multi function handshower
Eco-Friendly Water Sense
Features "masterclean spray face resists hard water buildup, easy to clean "
CEC Approved Yes