X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K967-CP "Stillness" Shower Head

Item: K967-CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Shower Head Type Single Function
Length 11-7/16"
Width 5-1/2"
Height 7-7/16"
Depth 11-7/16"
Connection Size 1/2'' - 14 NPT
Spray Face Width 5-1/2"
Spray Face Height 5-1/2"
Spray Face Diameter 5-1/2"
Construction Plastic
Number Of Spray Head Functions 1
Spray Functions Full Spray
Shower Arm Included Yes
Flow Rate (GPM) 2.5 gpm @ 80psi
Adjustable Spray Angle Yes
Ball Joint Yes
Flange Included Yes
Includes "Single Function Shower Head, Arm and Flange"
Additional Information "2 3/4"" flange diameter"