X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9567-95 "Memoirs" Single Threshold 48'' and Larger Shower Base

Item: K9567-95
Finish: Ice Grey
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Configuration Single Threshold
Length 48"
Overall Length 48"
Width 48"
Height 6"
Overall Size 48 x 48 x 6
Drain Location Center Rear
Drain Included No
Drain Hole Size 3-3/8"
Weight 55 lbs
Construction Acrylic
Number Of Pieces 1