Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K9549-0 "Memoirs" Single Threshold 48'' and Larger Shower Base

Item: K9549-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Configuration Single Threshold
Length 48"
Overall Length 48"
Overall Width 34"
Width 34"
Height 6"
Overall Size 48'' x 34''
Drain Location Center Rear
Construction High-Quality Acrylic