Kohler K9549-96 "Memoirs" Single Threshold 48'' and Larger Shower Base
| Item: | K9549-96 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $704.03 (Pricing is for Biscuit)
Details and Dimensions
| Length | 48" |
| Width | 34" |
| Height | 6" |
| Construction | High-Quality Acrylic |
| Product Specifications |
| Warranty |


