X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9548-95 "Memoirs" Double Threshold Shower Base

Item: K9548-95
Finish: Ice Grey
Online Availability: Please call for availability.
Select Finish:

List Price: $988.85

Price: $817.78 (Pricing is for Ice Grey)



Details and Dimensions

Length 48"
Width 34"
Height 6"
Overall Size 48 x 34 x 6
Construction High-Quality Acrylic