X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9547-95 "Memoirs" Double Threshold Shower Base

Item: K9547-95
Finish: Ice Grey
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Configuration Double Threshold
Length 48"
Overall Length 48"
Overall Width 34"
Width 34"
Height 6"
Overall Size 48'' x 34''
Construction High-Quality Acrylic