Kohler K9542-0 "Memoirs" Neo-Angle & Rounded Corner Shower Base
| Item: | K9542-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $643.08 (Pricing is for White)
Details and Dimensions
| Length | 42" |
| Width | 42" |
| Height | 6" |
| Drain Location | Left |
| Drain Hole Size | 3-3/8" |
| Features | • Molded-In Floor |
| Weight | 35 lbs |
| Construction | Acrylic with Fiberglass Reinforcement |
| Number Of Pieces | 1 |
| Product Specifications |
| Warranty |


