X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K952-BN "Stillness" Shower Accessory - Accessory

Item: K952-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $238.25

Price: $187.98 (Pricing is for Vibrant Brushed Nickel)




Details and Dimensions

Length 8-3/4"
Width 2-1/2"
Height 2-1/2"
Depth 8-3/4"
Connection Size "12""-14 NPT"
Spout Reach 8-3/4"
Construction Brass
Flow Rate (GPM) 1.75
Flange Included Yes
Includes Tub Spout Only