Kohler K952-CP "Stillness" Shower Accessory - Accessory
| Item: | K952-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $129.83 (Pricing is for Polished Chrome)
Details and Dimensions
| Length | 8-3/4" |
| Width | 2-1/2" |
| Height | 2-1/2" |
| Depth | 8-3/4" |
| Connection Size | "12""-14 NPT" |
| Spout Reach | 8-3/4" |
| Construction | Brass |
| Flow Rate (GPM) | 1.75 |
| Flange Included | Yes |
| Includes | Tub Spout Only |
| Product Specifications |
| Parts Breakdown |
| Warranty |


