Kohler K9513-BN "MasterShower" Elbow
| Item: | K9513-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $122.53 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Length | 1-3/8" |
| Width | 2-7/16" |
| Height | 2-7/16" |
| Depth | 2-7/16" |
| Connection Size | G 1/2-14 |
| Construction | Brass |
| Wall Supply Elbow Included | Yes |
| Includes | Wall Supply Elbow ONLY |
| Product Specifications |
| Installation Guide |
| Warranty |


