Kohler K9512-CP "MasterShower" Shower Accessory - Accessory
| Item: | K9512-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $81.26 (Pricing is for Polished Chrome)
Details and Dimensions
| Length | 5-5/16" |
| Width | 2-7/16" |
| Connection Size | "1/2"" NPT Connection" |
| Construction | Brass |
| Flange Included | Yes |
| Includes | Shower Arm Only |
| Product Specifications |
| Warranty |


