Kohler K9475-BN "Bancroft" Toilet Tank Lever
| Item: | K9475-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $51.64 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Material | Solid Brass |
| Features | • For Use With K-3487 Bancroft Toilet |
| Warranty |


