X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K9468-95 "Memoirs" Neo-Angle & Rounded Corner Shower Base

Item: K9468-95
Finish: Ice Grey
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 42"
Overall Length 42"
Overall Width 42"
Width 42"
Height 4-1/2"
Overall Size 42 x 42 x 4-1/2
Construction Fiberglass