Back to Search Results
Ferguson.com Home
>
Shower Bases / Wall Kits
>
Single Threshold 48'' and Larger Shower Bases
> Kohler
>
K9055-33
Kohler K9055-33 "Salient" Shower Base Module
| Item: | K9055-33 |
| Finish: | Mexican Sand |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $905.15 (Pricing is for Mexican Sand)
Details and Dimensions
| Length | 36" |
| Width | 60" |
| Height | 4-9/16" |
| Features | • Alcove Installation |
| Construction | Cast Iron |
| Product Specifications |
| Warranty |


